Work Shoes, Stl, Mn, 14W, Walnut, PR

JOHN DEERE| Zoro #: G0186121| Mfr #: JD7323

$149.21 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186121 Mfr #: JD7323
Footwear Style: Dress/Casual LowStandards: ASTM 175/C75
Footwear Sole Pattern: CleatedLiner Material: Moisture Wicking Nylon Mesh
Item: Work ShoesOutsole Material: Polyurethane
Height: 3"Midsole Material: Polyurethane
Metatarsal Guard: NoInsulated: No
Color: WalnutGender: Men's
Toe Type: SteelMax. Heat Rating: Not Specified
Waterproof: NoShank Material: Steel
Footwear Closure Type: Lace UpFootwear Width: W
Size: 14Country of Origin (subject to change): China

Product Description

Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 14, Footwear Width W, Waterproof No, Lace Up, Height 3 In., Walnut, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.