Work Shoes, Stl, Mn, 14W, Walnut, PR

JOHN DEERE| Zoro #: G0186444| Mfr #: JD7325

$139.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186444 Mfr #: JD7325
Liner Material: Moisture Wicking Nylon MeshWaterproof: No
Footwear Style: Dress/Casual LowInsulated: No
Color: WalnutGender: Men's
Midsole Material: PolyurethaneFootwear Sole Pattern: Cleated
Metatarsal Guard: NoItem: Work Shoes
Outsole Material: PolyurethaneStandards: ASTM 175/C75
Toe Type: SteelShank Material: Steel
Height: 3"Footwear Width: W
Size: 14Max. Heat Rating: Not Specified
Footwear Closure Type: Slip OnCountry of Origin (subject to change): China

Product Description

Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 14, Footwear Width W, Waterproof No, Slip On, Height 3 In., Walnut, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.