Work Shoes, Stl, Mn, 7, Walnut, PR

JOHN DEERE| Zoro #: G0185841| Mfr #: JD7323

$139.50 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0185841 Mfr #: JD7323
Footwear Closure Type: Lace UpItem: Work Shoes
Outsole Material: PolyurethaneLiner Material: Moisture Wicking Nylon Mesh
Waterproof: NoFootwear Sole Pattern: Cleated
Shank Material: steelMidsole Material: Polyurethane
Max. Heat Rating: Not RatedToe Type: Steel
Color: BrownStandards: ASTM 175/C75
Footwear Style: Dress/Casual LowMetatarsal Guard: No
Insulated: NoHeight: 3"
Gender: Men'sSize: 7
Footwear Width: MCountry of Origin (subject to change): China

Product Description

This pair of work shoes from John Deere are ideal for the toughest work environments. These work shoes feature a steel-toe and a cleated sole pattern. They come in a walnut color, are size 7 and 3" tall. Standards include: ASTM 175/C75.

Product Reviews

Save 15%. Sign up for Z-mail.