Work Shoes, Stl, Mn, 7.5W, Walnut, PR

JOHN DEERE| Zoro #: G0186331| Mfr #: JD7325

$131.50 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186331 Mfr #: JD7325
Gender: Men'sOutsole Material: Polyurethane
Toe Type: SteelLiner Material: Moisture Wicking Nylon Mesh
Midsole Material: PolyurethaneInsulated: No
Shank Material: SteelMetatarsal Guard: No
Item: Work ShoesWaterproof: No
Standards: ASTM 175/C75Color: Walnut
Footwear Style: Dress/Casual LowHeight: 3"
Footwear Sole Pattern: CleatedFootwear Width: W
Size: 7-1/2Max. Heat Rating: Not Specified
Footwear Closure Type: Slip OnCountry of Origin (subject to change): China

Product Description

Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 7-1/2, Footwear Width W, Waterproof No, Slip On, Height 3 In., Walnut, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.