Work Shoes, Stl, Mn, 8-1/2, Walnut, PR

JOHN DEERE| Zoro #: G0185875| Mfr #: JD7323

$141.60 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0185875 Mfr #: JD7323
Footwear Closure Type: Lace UpItem: Work Shoes
Waterproof: NoFootwear Sole Pattern: Cleated
Outsole Material: PolyurethaneLiner Material: Moisture Wicking Nylon Mesh
Toe Type: SteelShank Material: steel
Max. Heat Rating: Not RatedMidsole Material: Polyurethane
Color: BrownFootwear Style: Dress/Casual Low
Gender: Men'sMetatarsal Guard: No
Insulated: NoStandards: ASTM 175/C75
Height: 3"Size: 8-1/2
Footwear Width: MCountry of Origin (subject to change): China

Product Description

This pair of work shoes from John Deere is the ideal solution for protective footwear. These work shoes feature a steel-toe and a cleated sole pattern. They come in a walnut color, are size 8-1/2 and 3" tall. Standards include: ASTM 175/C75.

Product Reviews

Save 15%. Sign up for Z-mail.