Work Shoes, Stl, Mn, 8, Walnut, PR

JOHN DEERE| Zoro #: G0186182| Mfr #: JD7325

$133.48 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186182 Mfr #: JD7325
Footwear Style: Dress/Casual LowStandards: ASTM 175/C75
Footwear Sole Pattern: CleatedFootwear Closure Type: Slip On
Liner Material: Moisture Wicking Nylon MeshItem: Work Shoes
Outsole Material: PolyurethaneHeight: 3"
Midsole Material: PolyurethaneMetatarsal Guard: No
Insulated: NoColor: Walnut
Gender: Men'sToe Type: Steel
Max. Heat Rating: Not SpecifiedWaterproof: No
Shank Material: SteelSize: 8
Footwear Width: MCountry of Origin (subject to change): China

Product Description

This pair of protective work shoes from John Deere are comfortable enough for use in construction, industrial, and other outdoor or work environments. These work shoes feature a steel-toe and a cleated sole pattern. They come in a walnut color, are size 8 and 3" tall. Standards include: ASTM 175/C75.

Product Reviews

Save 15%. Sign up for Z-mail.