Work Shoes, Stl, Mn, 8.5W, Walnut, PR

JOHN DEERE| Zoro #: G0186033| Mfr #: JD7323

$139.50 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186033 Mfr #: JD7323
Item: Work ShoesFootwear Sole Pattern: Cleated
Color: BrownOutsole Material: Polyurethane
Height: 3"Gender: Men's
Insulated: NoMidsole Material: Polyurethane
Footwear Closure Type: Lace UpShank Material: steel
Waterproof: NoToe Type: Steel
Max. Heat Rating: Not RatedLiner Material: Moisture Wicking Nylon Mesh
Footwear Style: Dress/Casual LowMetatarsal Guard: No
Standards: ASTM 175/C75Size: 8-1/2
Footwear Width: WCountry of Origin (subject to change): China

Product Description

Protect your feet with this pair of work shoes from John Deere. These work shoes feature a steel-toe and a cleated sole pattern. They come in a walnut color, are size 8-1/2 and 3" tall. Standards include: ASTM 175/C75.

Product Reviews

Save 15%. Sign up for Z-mail.