JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Work Shoes, Stl, Mn, 8.5W, Walnut, PR

JOHN DEERE| Zoro #: G0186356| Mfr #: JD7325

$131.50 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186356 Mfr #: JD7325
Shank Material: SteelColor: Brown
Standards: ASTM 175/C75Outsole Material: Polyurethane
Liner Material: Moisture Wicking Nylon MeshHeight: 3"
Toe Type: SteelInsulated: No
Item: Work ShoesFootwear Sole Pattern: Cleated
Max. Heat Rating: Not SpecifiedMetatarsal Guard: No
Waterproof: NoFootwear Style: Dress/Casual Low
Footwear Closure Type: Slip OnMidsole Material: Polyurethane
Gender: Men'sSize: 8-1/2
Footwear Width: WCountry of Origin (subject to change): China

Product Description

This pair of work shoes from John Deere is the ideal solution for protective footwear. These work shoes feature a steel-toe and a cleated sole pattern. They come in a walnut color, are size 8-1/2 and 3" tall. Standards include: ASTM 175/C75.

Product Reviews

Save 15%. Sign up for Z-mail.