JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Work Shoes, Stl, Mn, 9.5W, Walnut, PR

JOHN DEERE| Zoro #: G0186374| Mfr #: JD7325

$131.50 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186374 Mfr #: JD7325
Footwear Sole Pattern: CleatedLiner Material: Moisture Wicking Nylon Mesh
Footwear Closure Type: Slip OnMetatarsal Guard: No
Footwear Style: Dress/Casual LowOutsole Material: Polyurethane
Gender: Men'sMidsole Material: Polyurethane
Shank Material: SteelStandards: ASTM 175/C75
Insulated: NoHeight: 3"
Max. Heat Rating: Not SpecifiedColor: Walnut
Item: Work ShoesToe Type: Steel
Waterproof: NoSize: 9-1/2
Footwear Width: WCountry of Origin (subject to change): China

Product Description

Protect your feet from workplace hazards with this pair of work shoes from John Deere. These work shoes feature a steel-toe and a cleated sole pattern. They come in a walnut color, are size 9-1/2 and 3" tall. Standards include: ASTM 175/C75.

Product Reviews

Save 15%. Sign up for Z-mail.