90 Elbow, 3/8 In. Tube OD, Wh, PK10

JOHN GUEST| Zoro #: G0706142| Mfr #: CI221212W-PK10

$48.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Acetal Copolymer
Basic Fitting Shape: Elbow
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0706142 Mfr #: CI221212W-PK10
Tube Fitting Material: Acetal CopolymerBasic Fitting Shape: Elbow
Basic Fitting Material: PlasticSpecific Fitting Shape: 90 Degrees Elbow
Tube Size: 3/8"Max. Pressure: 150 psi
Fitting Connection Type: TubeStem OD: 3/8"
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Item: Plug-In Elbow, 90 DegreesColor: WHITE
Country of Origin (subject to change): United Kingdom

Description

Plug-In Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 3/8 In., Stem OD 3/8 In., Max. Pressure 150 psi, Color White, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews