90 Elbow, 5/16" Tube OD, Acetal, Gray, PK10

JOHN GUEST| Zoro #: G1146607| Mfr #: PM290808S-PK10

$23.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Plastic
Color: Gray
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1146607 Mfr #: PM290808S-PK10
Basic Fitting Material: PlasticColor: Gray
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterFitting Connection Type: Stem x Barb
Tube Size: 5/16"Basic Fitting Shape: Elbow
Item: Elbow, 90 DegreesStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Max. Pressure: 150 psiSpecific Fitting Shape: 90 Degrees Elbow
Tube Fitting Material: Acetal CopolymerStem OD: 5/16"
Country of Origin (subject to change): United Kingdom

Description

Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Stem x Barb, Tube Size 5/16 In., Stem OD 5/16 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews