90 Elbow, Acetal Copolymer, Pk10

JOHN GUEST| Zoro #: G1091212| Mfr #: CI480822W-PK10

$32.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Tube Size: 1/4"
Item: Fixed Elbow, 90 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1091212 Mfr #: CI480822W-PK10
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterTube Size: 1/4"
Item: Fixed Elbow, 90 DegreesSpecific Fitting Shape: 90 Degrees Elbow
Fitting Connection Type: Tube x MNPTTube Fitting Material: Acetal Copolymer
Pipe Size (Fittings): 1/4"Basic Fitting Material: Plastic
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageMax. Pressure: 150 psi
Basic Fitting Shape: ElbowColor: White
Country of Origin (subject to change): United Kingdom

Description

Fixed Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews