90 Elbow, Acetal Copolymer, Pk10

JOHN GUEST| Zoro #: G2142664| Mfr #: CI481222W-PK10

$60.64 /pk

This item ships free. DetailsStandard ground shipping
Details:
Specific Fitting Shape: 90 Degrees Elbow
Basic Fitting Material: Plastic
Fitting Connection Type: Tube x MNPT

Technical Specifications

Zoro #: G2142664 Mfr #: CI481222W-PK10
Specific Fitting Shape: 90 Degrees ElbowBasic Fitting Material: Plastic
Fitting Connection Type: Tube x MNPTMax. Pressure: 150 psi
Basic Fitting Shape: ElbowStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Item: Fixed Elbow, 90 DegreesColor: WHITE
Pipe Size (Fittings): 1/4"Tube Fitting Material: Acetal Copolymer
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterTube Size: 3/8"
Country of Origin (subject to change): United Kingdom

Product Description

Fixed Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Max. Pressure 150 psi, Color White, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews