Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/4" MNPT x 3/8" Tube 90 Degree Elbow PK 10

JOHN GUEST| Zoro #: G0977112| Mfr #: PP481222W-PK10

$50.32 /pk

This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Elbow
Basic Fitting Material: Plastic
Fitting Connection Type: Tube x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0977112 Mfr #: PP481222W-PK10
Specific Fitting Shape: 90 Degrees ElbowBasic Fitting Material: Plastic
Fitting Connection Type: Tube x MNPTMax. Pressure: 150 psi
Basic Fitting Shape: ElbowStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Item: Elbow, 90 DegreesColor: WHITE
Pipe Size (Fittings): 1/4"Tube Fitting Material: Polypropylene
Temp. Range: 9 Degrees to 150 Degrees FTube Size: 3/8"
Country of Origin (subject to change): United Kingdom

Description

Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews