1/4" Tube Plug-In 90 Degree Elbow PK 10

JOHN GUEST| Zoro #: G2067432| Mfr #: PP220808W-PK10

$26.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 9 Degrees to 150 Degrees F
Tube Size: 1/4"
Item: Plug-In Elbow, 90 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2067432 Mfr #: PP220808W-PK10
Temp. Range: 9 Degrees to 150 Degrees FTube Size: 1/4"
Item: Plug-In Elbow, 90 DegreesSpecific Fitting Shape: 90 Degrees Elbow
Fitting Connection Type: TubeTube Fitting Material: Polypropylene
Basic Fitting Material: PlasticStem OD: 1/4"
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageMax. Pressure: 150 psi
Basic Fitting Shape: ElbowColor: White
Country of Origin (subject to change): United Kingdom

Description

Plug-In Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Fitting Connection Type Tube, Tube Size 1/4 In., Stem OD 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews