5/16" Tube Plug-In 90 Degree Elbow PK 10

JOHN GUEST| Zoro #: G2465425| Mfr #: PPM220808W-PK10

$41.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Basic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2465425 Mfr #: PPM220808W-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees ElbowTube Fitting Material: Polypropylene
Stem OD: 5/16"Max. Pressure: 150 psi
Temp. Range: 9 Degrees to 150 Degrees FColor: White
Fitting Connection Type: TubeTube Size: 5/16"
Basic Fitting Material: PlasticCountry of Origin (subject to change): United Kingdom

Description

Plug-In Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Fitting Connection Type Tube, Tube Size 5/16 In., Stem OD 5/16 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews