WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

90 Elbow Union, Acetal Copolymer, Pk10

JOHN GUEST| Zoro #: G1442725| Mfr #: CI0308W-PK10

$40.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Specific Fitting Shape: 90 Degrees Elbow Union
Basic Fitting Material: Plastic
Fitting Connection Type: Tube

Technical Specifications

Zoro #: G1442725 Mfr #: CI0308W-PK10
Specific Fitting Shape: 90 Degrees Elbow UnionBasic Fitting Material: Plastic
Fitting Connection Type: TubeMax. Pressure: 150 psi
Basic Fitting Shape: ElbowStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Item: Union Elbow, 90 DegreesColor: WHITE
Tube Fitting Material: Acetal CopolymerTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Tube Size: 1/4"Country of Origin (subject to change): United Kingdom

Product Description

Union Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews