90 Reducing Elbow, 1/2" x 5/16", Pk10

JOHN GUEST| Zoro #: G1312717| Mfr #: PI211610S-10PK

$57.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Plastic
Color: Gray
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312717 Mfr #: PI211610S-10PK
Basic Fitting Material: PlasticColor: Gray
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterFitting Connection Type: Tube
Tube Size: 1/2" x 5/16"Basic Fitting Shape: Elbow
Item: Reducing Elbow, 90 DegreesStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Max. Pressure: 150 psiSpecific Fitting Shape: 90 Degrees Reducing Elbow
Tube Fitting Material: Acetal CopolymerCountry of Origin (subject to change): United Kingdom

Description

Reducing Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 1/2 In. x 5/16 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews