Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

90 Reducing Elbow, 3/8" x 1/4", Pk10

JOHN GUEST | Zoro #: G0925951 | Mfr #: PI211208S-10PK

$ 38.21 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
  • Basic Pipe Fitting Material: Plastic
  • Max. Pressure: 150 psi
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

John Guest #PI211208S-10PK Specifications

Zoro #: G0925951 Mfr #: PI211208S-10PK
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage Basic Pipe Fitting Material: Plastic
Max. Pressure: 150 psi Specific Pipe Fitting Shape: 90 Degrees Reducing Elbow
Basic Pipe Fitting Shape: Elbow Color: Gray
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water Item: Reducing Elbow, 90 Degrees
Tube Fitting Material: Acetal Copolymer Pipe Fitting Connection Type: Tube
Tube Size: 3/8" x 1/4" Country of Origin (subject to change): United Kingdom

Description

Reducing Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 3/8 In. x 1/4 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews