90 Reducing Elbow, 3/8x3/16 in, Whte, PK10

JOHN GUEST| Zoro #: G2418376| Mfr #: CI211206W-PK10

$66.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Max. Pressure: 150 psi
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2418376 Mfr #: CI211206W-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageMax. Pressure: 150 psi
Color: WhiteFitting Connection Type: Tube
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Reducing Elbow
Tube Fitting Material: Acetal CopolymerTube Size: 3/8" x 3/16"
Basic Fitting Material: PlasticTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Country of Origin (subject to change): United Kingdom

Description

Reducing Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 3/8 In. x 3/16 In., Max. Pressure 150 psi, Color White, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews