Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

90 Reducing Elbow, 5/16" x 3/16", Pk10

JOHN GUEST| Zoro #: G1140176| Mfr #: PI211006S-10PK

$36.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Max. Pressure: 230 psi
Tube Size: 5/16" x 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140176 Mfr #: PI211006S-10PK
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterMax. Pressure: 230 psi
Tube Size: 5/16" x 3/16"Basic Fitting Material: Plastic
Color: GrayTube Fitting Material: Acetal Copolymer
Specific Fitting Shape: 90 Degrees Reducing ElbowFitting Connection Type: Tube
Basic Fitting Shape: ElbowStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Item: Reducing Elbow, 90 DegreesCountry of Origin (subject to change): United Kingdom

Description

Reducing Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 5/16 In. x 3/16 In., Max. Pressure 230 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews