90 Swivel Elbow, 1/2 in. Tube, Gray, PK10

JOHN GUEST| Zoro #: G1641464| Mfr #: PI091623S-PK10

$101.12 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: Tube x MNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641464 Mfr #: PI091623S-PK10
Color: GrayFitting Connection Type: Tube x MNPT
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Tube Fitting Material: Acetal CopolymerSpecific Fitting Shape: 90 Degrees Swivel Elbow
Pipe Size (Fittings): 3/8"Tube Size: 1/2"
Basic Fitting Shape: ElbowItem: Swivel Elbow, 90 Degrees
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Country of Origin (subject to change): United Kingdom

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 1/2 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews