90 Swivel Elbow, 13/32" Tube, Black, PK10

JOHN GUEST| Zoro #: G1769896| Mfr #: PM091004E-PK10

$123.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Acetal Copolymer
Pipe Size (Fittings): 1/2"-14
Basic Fitting Shape: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1769896 Mfr #: PM091004E-PK10
Tube Fitting Material: Acetal CopolymerPipe Size (Fittings): 1/2"-14
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Specific Fitting Shape: 90 Degrees Swivel ElbowTube Size: 13/32"
Max. Pressure: 150 psiFitting Connection Type: Tube x Male BSPT
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Item: Swivel Elbow, 90 DegreesColor: Black
Country of Origin (subject to change): United Kingdom

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 1/2 In.-14, Tube Size 13/32 In., Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews