90 Swivel Elbow, 3/8" Tube, Gray, PK10

JOHN GUEST| Zoro #: G0295407| Mfr #: P1091223S-10

$87.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Elbow
Fitting Connection Type: Tube x MNPT
Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0295407 Mfr #: P1091223S-10
Basic Fitting Shape: ElbowFitting Connection Type: Tube x MNPT
Max. Pressure: 150 psiTube Fitting Material: Acetal Copolymer
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeveragePipe Size (Fittings): 3/8"
Tube Size: 3/8"Specific Fitting Shape: 90 Degrees Swivel Elbow
Color: GrayTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Item: Swivel Elbow, 90 DegreesBasic Fitting Material: Plastic
Country of Origin (subject to change): United Kingdom

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews