90 Swivel Elbow, 5/16" Tube OD, Gray, PK10

JOHN GUEST| Zoro #: G1488523| Mfr #: PM090821S-10PK

$65.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Max. Pressure: 230 psi
Tube Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488523 Mfr #: PM090821S-10PK
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterMax. Pressure: 230 psi
Tube Size: 5/16"Basic Fitting Material: Plastic
Color: GrayPipe Size (Fittings): 1/8"
Tube Fitting Material: Acetal CopolymerSpecific Fitting Shape: 90 Degrees Swivel Elbow
Fitting Connection Type: Tube x MNPTBasic Fitting Shape: Elbow
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageItem: Swivel Elbow, 90 Degrees
Country of Origin (subject to change): United Kingdom

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 5/16 In., Max. Pressure 230 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews