1/4" Tube x MNPT 90 Degree Swivel Elbow PK 10

JOHN GUEST| Zoro #: G0801997| Mfr #: PP090822W-PK10

$44.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Elbow
Fitting Connection Type: Tube x MNPT
Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0801997 Mfr #: PP090822W-PK10
Basic Fitting Shape: ElbowFitting Connection Type: Tube x MNPT
Max. Pressure: 150 psiTube Fitting Material: Polypropylene
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeveragePipe Size (Fittings): 1/4"
Tube Size: 1/4"Specific Fitting Shape: 90 Degrees Swivel Elbow
Color: WHITETemp. Range: 9 Degrees to 150 Degrees F
Item: Swivel Elbow, 90 DegreesBasic Fitting Material: Plastic
Country of Origin (subject to change): United Kingdom

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews