3/8" Tube x MNPT 90 Degree Swivel Elbow PK 10

JOHN GUEST| Zoro #: G1269502| Mfr #: PP091223W-PK10

$81.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Polypropylene
Pipe Size (Fittings): 3/8"
Basic Fitting Shape: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1269502 Mfr #: PP091223W-PK10
Tube Fitting Material: PolypropylenePipe Size (Fittings): 3/8"
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Specific Fitting Shape: 90 Degrees Swivel ElbowTube Size: 3/8"
Max. Pressure: 150 psiFitting Connection Type: Tube x MNPT
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageTemp. Range: 9 Degrees to 150 Degrees F
Item: Swivel Elbow, 90 DegreesColor: WHITE
Country of Origin (subject to change): United Kingdom

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews