Adapter, 13/32" Tube OD, Black, PK10

JOHN GUEST| Zoro #: G0580921| Mfr #: PM0210E-PK10

$72.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Tube Fitting Material: Acetal Copolymer
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0580921 Mfr #: PM0210E-PK10
Max. Pressure: 150 psiTube Fitting Material: Acetal Copolymer
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterSpecific Fitting Shape: Adapter
Color: BlackStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Fitting Connection Type: TubeBasic Fitting Material: Plastic
Basic Fitting Shape: TeeItem: Union Tee
Tube Size: 13/32"Country of Origin (subject to change): United Kingdom

Description

Union Tee, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 13/32 In., Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews