STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Adapter, 1/4" Tube OD, Acetal, PK10

JOHN GUEST| Zoro #: G0253145| Mfr #: PI0108F4S-PK10

$22.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: Tube x Flare
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0253145 Mfr #: PI0108F4S-PK10
Color: GrayFitting Connection Type: Tube x Flare
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Tube Fitting Material: Acetal CopolymerSpecific Fitting Shape: Adapter
Pipe Size (Fittings): 1/4"Tube Size: 1/4"
Basic Fitting Shape: AdapterItem: Male Adapter
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Country of Origin (subject to change): United Kingdom

Description

Male Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Flare, Pipe Size - Pipe Fitting 1/4 In., Tube Size 1/4 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews