John Guest
Acetal Copolymer Male Adapter, 1/4 in Tube Size
Mfr # PM010601E-PK10
Zoro # G1943751
$29.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Explore More Products
- JOHN GUEST Acetal Copolymer Swivel Elbow, 90 Degrees, 5/16 in Tube Size PM090801E-PK10
- JOHN GUEST Polypropylene Male Adapter, 1/2 in Tube Size PP011624W-PK10
- JOHN GUEST Polypropylene Union Elbow, 3/8 in Tube Size PP0312E
- JOHN GUEST 3/8" MNPT x Tube Stem Adapter PK 10 PP051223W-PK10
- JOHN GUEST Polysulfone Male Connector, 1/2 in Tube Size PSEI012024
- JOHN GUEST Acetal Copolymer Union Tee, 1/4 in Tube Size PI-0208-S
- JOHN GUEST Adapter, 3/8 In. Tube OD, Gray, PK10 PI051203S-PK10
- JOHN GUEST Acetal Copolymer Union Tee, 13/32 in Tube Size PM0210E-PK10
- JOHN GUEST Acetal Copolymer Swivel Elbow, 90 Degrees, 5/16 in Tube Size PM090802S-PK10
- PARKER Fitting, 8 mm, Brass, Push-to-Connect 68PLP-8M-6G
- LEGRIS Union Y, Outside Dia 6mm, PK10 3140 06 00
- John Guest Tube Fittings