Adapter, 1/4" Tube OD, Black, PK10

JOHN GUEST| Zoro #: G1695206| Mfr #: PM0206E-PK10

$64.06 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Tee
Fitting Connection Type: Tube
Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695206 Mfr #: PM0206E-PK10
Basic Fitting Shape: TeeFitting Connection Type: Tube
Max. Pressure: 150 psiTube Fitting Material: Acetal Copolymer
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageTube Size: 1/4"
Specific Fitting Shape: AdapterColor: Black
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterItem: Union Tee
Basic Fitting Material: PlasticCountry of Origin (subject to change): United Kingdom

Description

Union Tee, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews