Adapter, 1/4" Tube OD, Gray, PK10

JOHN GUEST| Zoro #: G0820845| Mfr #: PI050802S-PK10

$25.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Acetal Copolymer
Pipe Size (Fittings): 1/4"
Basic Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0820845 Mfr #: PI050802S-PK10
Tube Fitting Material: Acetal CopolymerPipe Size (Fittings): 1/4"
Basic Fitting Shape: AdapterBasic Fitting Material: Plastic
Specific Fitting Shape: AdapterMax. Pressure: 150 psi
Fitting Connection Type: Tube x Male BSPTStem OD: 1/4"
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Item: Stem AdapterColor: Gray
Country of Origin (subject to change): United Kingdom

Description

Stem Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 1/4 In., Stem OD 1/4 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews