Adapter, 15/32" Tube OD, Black, PK10

JOHN GUEST| Zoro #: G2422497| Mfr #: PM011213E-PK10

$53.48 /pk

This item ships free. DetailsStandard ground shipping
Details:
Max. Pressure: 150 psi
Tube Fitting Material: Acetal Copolymer
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water

Technical Specifications

Zoro #: G2422497 Mfr #: PM011213E-PK10
Max. Pressure: 150 psiTube Fitting Material: Acetal Copolymer
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterSpecific Fitting Shape: Adapter
Pipe Size (Fittings): 3/8"Color: Black
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageFitting Connection Type: Tube x Male BSPP
Basic Fitting Material: PlasticBasic Fitting Shape: Adapter
Item: Male AdapterTube Size: 15/32"
Country of Origin (subject to change): United Kingdom

Product Description

Male Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Male BSPP, Pipe Size (Fittings) 3/8 In., Tube Size 15/32 In., Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews