WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Adapter, 3/16 In. Tube OD, Gray, PK10

JOHN GUEST| Zoro #: G2015377| Mfr #: PI0206S-10PK

$34.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Max. Pressure: 230 psi
Tube Size: 3/16"

Technical Specifications

Zoro #: G2015377 Mfr #: PI0206S-10PK
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterMax. Pressure: 230 psi
Tube Size: 3/16"Basic Fitting Material: Plastic
Color: GrayTube Fitting Material: Acetal Copolymer
Specific Fitting Shape: AdapterFitting Connection Type: Tube
Basic Fitting Shape: TeeStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Item: Union TeeCountry of Origin (subject to change): United Kingdom

Product Description

Union Tee, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 3/16 In., Max. Pressure 230 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews