Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Adapter, 3/16 In. Tube OD, PK10

JOHN GUEST| Zoro #: G1273422| Mfr #: PI010621S-10PK

$16.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: Tube x MNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1273422 Mfr #: PI010621S-10PK
Color: GrayFitting Connection Type: Tube x MNPT
Basic Fitting Material: PlasticMax. Pressure: 230 psi
Tube Fitting Material: Acetal CopolymerSpecific Fitting Shape: Adapter
Pipe Size (Fittings): 1/8"Tube Size: 3/16"
Basic Fitting Shape: AdapterItem: Male Adapter
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Country of Origin (subject to change): United Kingdom

Description

Male Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 3/16 In., Max. Pressure 230 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews