Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Adapter, 3/16" Tube OD, Black, PK10

JOHN GUEST | Zoro #: G0938971 | Mfr #: PM010501E-PK10

$ 28.26 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

John Guest #PM010501E-PK10 Specifications

Zoro #: G0938971 Mfr #: PM010501E-PK10
Color: Black Tube Size: 3/16"
Basic Pipe Fitting Shape: Adapter Tube Fitting Material: Acetal Copolymer
Max. Pressure: 150 psi Specific Pipe Fitting Shape: Adapter
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water Pipe Fitting Connection Type: Tube x Male BSPT
Pipe Size (Fittings): 1/8" Item: Male Adapter
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage Basic Pipe Fitting Material: Plastic
Country of Origin (subject to change): United Kingdom

Description

Male Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Male BSPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 3/16 In., Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews