Adapter, 3/16" Tube OD, Black, PK10

JOHN GUEST| Zoro #: G0271582| Mfr #: PM010512E-PK10

$35.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Max. Pressure: 150 psi
Tube Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0271582 Mfr #: PM010512E-PK10
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterMax. Pressure: 150 psi
Tube Size: 3/16"Basic Fitting Material: Plastic
Color: BlackPipe Size (Fittings): 1/4"
Tube Fitting Material: Acetal CopolymerSpecific Fitting Shape: Adapter
Fitting Connection Type: Tube x Male BSPPBasic Fitting Shape: Adapter
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageItem: Male Adapter
Country of Origin (subject to change): United Kingdom

Description

Male Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Male BSPP, Pipe Size (Fittings) 1/4 In., Tube Size 3/16 In., Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews