Adapter, 3/8 In. Tube OD, White, PK10

JOHN GUEST| Zoro #: G2428054| Mfr #: CI0212W-PK10

$64.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Acetal Copolymer
Basic Fitting Shape: Tee
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2428054 Mfr #: CI0212W-PK10
Tube Fitting Material: Acetal CopolymerBasic Fitting Shape: Tee
Basic Fitting Material: PlasticSpecific Fitting Shape: Adapter
Tube Size: 3/8"Max. Pressure: 150 psi
Fitting Connection Type: TubeStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterItem: Union Tee
Color: WHITECountry of Origin (subject to change): United Kingdom

Description

Union Tee, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 3/8 In., Max. Pressure 150 psi, Color White, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews