WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Adapter, 3/8" Tube OD, Gray, PK10

JOHN GUEST| Zoro #: G1377774| Mfr #: PI051222S-PK10

$8.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Max. Pressure: 150 psi
Tube Fitting Material: Acetal Copolymer

Technical Specifications

Zoro #: G1377774 Mfr #: PI051222S-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageMax. Pressure: 150 psi
Tube Fitting Material: Acetal CopolymerTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Specific Fitting Shape: AdapterPipe Size (Fittings): 1/4"
Color: GrayFitting Connection Type: Tube x MNPT
Basic Fitting Material: PlasticStem OD: 3/8"
Basic Fitting Shape: AdapterItem: Stem Adapter
Country of Origin (subject to change): United Kingdom

Product Description

Stem Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Stem OD 3/8 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews