Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Adapter, 3/8" Tube OD, Gray, PK10

JOHN GUEST| Zoro #: G1959343| Mfr #: PI051223S-PK10

$15.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Adapter
Fitting Connection Type: Tube x MNPT
Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1959343 Mfr #: PI051223S-PK10
Specific Fitting Shape: AdapterFitting Connection Type: Tube x MNPT
Max. Pressure: 150 psiBasic Fitting Shape: Adapter
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageItem: Stem Adapter
Color: GrayBasic Fitting Material: Plastic
Pipe Size (Fittings): 3/8"Tube Fitting Material: Acetal Copolymer
Stem OD: 3/8"Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Tube Size: 3/8"Country of Origin (subject to change): United Kingdom

Description

Stem Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Stem OD 3/8 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews