Adapter, 5/16 In. Stem OD, Gray, PK10

JOHN GUEST| Zoro #: G2192312| Mfr #: PM050812S-10PK

$15.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: Male BSPP x Stem
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2192312 Mfr #: PM050812S-10PK
Color: GrayFitting Connection Type: Male BSPP x Stem
Basic Fitting Material: PlasticMax. Pressure: 230 psi
Tube Fitting Material: Acetal CopolymerSpecific Fitting Shape: Adapter
Stem OD: 5/16"Pipe Size (Fittings): 1/4"
Basic Fitting Shape: AdapterItem: Stem Adapter
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Country of Origin (subject to change): United Kingdom

Description

Stem Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Male BSPP x Stem, Pipe Size (Fittings) 1/4 In., Stem OD 5/16 In., Max. Pressure 230 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews