LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Adapter, 5/16 In. Tube OD, Gray, PK10

JOHN GUEST| Zoro #: G0898317| Mfr #: PM0208S-10PK

$25.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 230 psi
Tube Fitting Material: Acetal Copolymer
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898317 Mfr #: PM0208S-10PK
Max. Pressure: 230 psiTube Fitting Material: Acetal Copolymer
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterSpecific Fitting Shape: Adapter
Color: GrayStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Fitting Connection Type: TubeBasic Fitting Material: Plastic
Basic Fitting Shape: TeeItem: Union Tee
Tube Size: 5/16"Country of Origin (subject to change): United Kingdom

Description

Union Tee, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 5/16 In., Max. Pressure 230 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews