Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Adapter, 5/16 In Tube OD, PK10

JOHN GUEST| Zoro #: G1276161| Mfr #: PM010802S-PK10

$25.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Tube Size: 5/16"
Item: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1276161 Mfr #: PM010802S-PK10
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterTube Size: 5/16"
Item: AdapterSpecific Fitting Shape: Adapter
Fitting Connection Type: Tube x Male BSPTTube Fitting Material: Acetal Copolymer
Pipe Size (Fittings): 1/4"Basic Fitting Material: Plastic
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageMax. Pressure: 150 psi
Basic Fitting Shape: AdapterColor: Gray
Country of Origin (subject to change): United Kingdom

Description

Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 1/4 In., Tube Size 5/16 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews