John Guest
Acetal Copolymer Stem Adapter, 5/16 in Tube Size
Mfr # PM050812E=PK10
Zoro # G1971191
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPP
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/4 in
Explore More Products
- JOHN GUEST PEX Pipe Insert, 1 in Tube Size TSI36
- JOHN GUEST Polypropylene Male Adapter, 1/4 in Tube Size PP010823W-PK10
- JOHN GUEST Acetal Copolymer Union Tee, 3/8 in Tube Size PI-0212-S
- JOHN GUEST Polypropylene Plug, 3/8 in Tube Size PP0812E
- JOHN GUEST Acetal Copolymer Female Adapter, 3/8 in Tube Size PI451222S-10PK
- JOHN GUEST Polypropylene Faucet Connector 3/8'' x 7/16''-24 UNS, 10PK PP3212U7W
- JOHN GUEST Acetal Copolymer Swivel Elbow, 90 Degrees, 5/16 in Tube Size PM090821S-10PK
- JOHN GUEST Acetal Copolymer Reducer Union, 5/16 in x 3/16 in Tube Size PI201006S-PK10
- JOHN GUEST Acetal Copolymer Swivel Run Tee, 3/8 in Tube Size PI111222S-PK10
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 8mm Tube Size ZUSA-TF-PTC-26
- NORGREN Polybutylene Hex Adapter, 5/32 in Tube Size M222A0405
- John Guest Tube Fittings