BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Adapter, 5/32 In. Stem OD, Gray, PK10

JOHN GUEST| Zoro #: G2270843| Mfr #: PM050421S-10PK

$10.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Adapter
Basic Fitting Material: Plastic
Fitting Connection Type: MNPT x Stem
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270843 Mfr #: PM050421S-10PK
Specific Fitting Shape: AdapterBasic Fitting Material: Plastic
Fitting Connection Type: MNPT x StemMax. Pressure: 230 psi
Basic Fitting Shape: AdapterStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Item: Stem AdapterColor: Gray
Pipe Size (Fittings): 1/8"Stem OD: 5/32"
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterTube Fitting Material: Acetal Copolymer
Country of Origin (subject to change): United Kingdom

Description

Stem Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type MNPT x Stem, Pipe Size (Fittings) 1/8 In., Stem OD 5/32 In., Max. Pressure 230 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews