John Guest
Adapter, 5/32 In. Stem OD, Gray, PK10
Mfr # PM050422S-10PK
Zoro # G1007727
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type MNPT x Stem
- Pipe Size - Pipe Fitting 1/4 in
- Stem OD 5/32 in
Explore More Products
- JOHN GUEST 3/8'' Polypropylene Push-Fit Shut-Off Valve, White, 10PK PPSV041212W
- JOHN GUEST PEX Pipe Insert, 1/2 in Tube Size TSI20
- JOHN GUEST PEX 90 Degree Female Swivel Elbow, 1/2 in Tube Size PEIBTC2034
- JOHN GUEST 3/8" Tube Tube To Hose Stem PK 10 PP251212W-PK10
- JOHN GUEST Polypropylene Union Elbow, 90 Degrees, 1/2 in Tube Size PP0316W-PK10
- JOHN GUEST PEX Pipe Insert, 3/4 in Tube Size TSI28
- JOHN GUEST Support, Pk10 TS-1250S
- JOHN GUEST Polypropylene Swivel Elbow, 90 Degrees, 3/8 in Tube Size PP091222W-PK10
- JOHN GUEST Polypropylene Union Adapter, 5/16 in Tube Size PPM0408W-PK10
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Bulkhead, 6mm Tube Size ZUSA-TF-PTC-1005
- LEGRIS Male Connector, Tube 12mm, Pipe 1/2In, PK10 3175 12 21
- John Guest Push-to-Connect Tube Fittings