Adapter, Male, Pk10

JOHN GUEST| Zoro #: G1887986| Mfr #: PI-010821-S

$14.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Gray
Item: Male Adapter
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1887986 Mfr #: PI-010821-S
Color: GrayItem: Male Adapter
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterTube Size: 1/4"
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageMax. Pressure: 150 psi
Specific Fitting Shape: AdapterBasic Fitting Shape: Adapter
Basic Fitting Material: PlasticPipe Size (Fittings): 1/8"
Fitting Connection Type: Tube x MNPTTube Fitting Material: Acetal Copolymer
Country of Origin (subject to change): United Kingdom

Product Description

Male Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews