BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Adapter, Male, Pk10

JOHN GUEST| Zoro #: G1892064| Mfr #: PI-011222-S

$26.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Tube Size: 3/8"
Item: Male Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1892064 Mfr #: PI-011222-S
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterTube Size: 3/8"
Item: Male AdapterSpecific Fitting Shape: Adapter
Fitting Connection Type: Tube x MNPTTube Fitting Material: Acetal Copolymer
Pipe Size (Fittings): 1/4"Basic Fitting Material: Plastic
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageMax. Pressure: 150 psi
Basic Fitting Shape: AdapterColor: Gray
Country of Origin (subject to change): United Kingdom

Description

Male Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews