Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/2" Tube Union Tee PK 10

JOHN GUEST| Zoro #: G2104444| Mfr #: PP0216W-PK10

$64.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Polypropylene
Basic Fitting Shape: Tee
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2104444 Mfr #: PP0216W-PK10
Tube Fitting Material: PolypropyleneBasic Fitting Shape: Tee
Basic Fitting Material: PlasticSpecific Fitting Shape: Adapter
Tube Size: 1/2"Max. Pressure: 150 psi
Fitting Connection Type: TubeStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Temp. Range: 9 Degrees to 150 Degrees FItem: Union Tee
Color: WHITECountry of Origin (subject to change): United Kingdom

Description

Union Tee, Tube Fitting Material Polypropylene, Fitting Connection Type Tube, Tube Size 1/2 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews