3/8" MNPT x Tube Stem Adapter PK 10

JOHN GUEST| Zoro #: G1504063| Mfr #: PP051623W-PK10

$30.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Max. Pressure: 150 psi
Tube Fitting Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1504063 Mfr #: PP051623W-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageMax. Pressure: 150 psi
Tube Fitting Material: PolypropyleneTemp. Range: 9 Degrees to 150 Degrees F
Specific Fitting Shape: AdapterPipe Size (Fittings): 3/8"
Color: WHITEFitting Connection Type: Tube x MNPT
Basic Fitting Material: PlasticStem OD: 1/2"
Basic Fitting Shape: AdapterItem: Stem Adapter
Country of Origin (subject to change): United Kingdom

Description

Stem Adapter, Tube Fitting Material Polypropylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Stem OD 1/2 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews